KURIYAMA Flexible Water Suction & Discharge Hose (Selang Fleksibel)

Sebelum PPN:
Rp4.299.900 - Rp18.999.900
Spesifikasi
Country of OriginUSA (subject to change)
Hose ColorBlue; Clear
Hose Length (ft)20
UNSPSC40142008
Compatible ChemicalsAntifreeze (Coolant); Deionized Water; Ethylene Glycol; Fresh Water; Glycerin
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialAluminium
Hose Fitting B MaterialAluminium
Hose Tube MaterialPVC
Not Recommended ChemicalsBiodiesel; Diesel Fuel; Gasoline; Kerosene
Temperature Range (°F)-40 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan