EZ DUPE CD, DVD, and USB Duplicator
#Grup produk P110111108
Sebelum PPN:
Rp8.199.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Compatible With | DVD-ROM, DVD +/-RDVD-Video DVD +/-RW, DVD +/-R DL, CD-DA, CD-ROM Mode 1, CD-ROM XA Mode 2, Multi Session Photo CD, CD-I, Cideo CD, CD Extra |
|---|---|
| Maximum Read Speed | 24X DVD - 52X CD |
| Standards | CE; FCC; UL RoHS |
| UNSPSC | 43201811 |
| Width (inch) | 7 |
| Country of Origin | USA (subject to change) |
| Interface | Sata |
| Maximum Write Speed | DVD-R 24X - CD-R 52X |
| Operating Temperature (°F) | 41 to 95 |
| Series | Gold Series |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These DVD/CD duplicators feature dual layer capability, perform self-diagnostics upon start-up, and have an intuitive, user-friendly USB display.
Ulasan Produk
Tidak ada ulasan




















































































































































