WHITESIDE Exterior Vehicle Protection Covers

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC25172602
Width (inch)34-1/2
ColorRed
MaterialNeoprene
Length (inch)23-1/2
ApplicationUsed to Protect The Car From Scratches While Being Worked On
Compatible Vehicle TypeCarTruckVan
Cover TypeFender Cover
Dimensions (inch)34-1/2x23-1/2
FeaturesWith Tool Pockets
For Use On Vehicle PartFender
Package Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fender covers protect vehicles from oil or coolant spills and repel harmful liquids like brake fluid or fuel. These covers are used during maintenance as an added layer of protection from chemicals being used in repairs.

Ulasan Produk

Tidak ada ulasan