Flus IR Thermometer Data Logger

Sebelum PPN:
Rp10.999.900
Spesifikasi
Optical Resolution50:1
Emissivity Adjustable0.10~1.0
Resolution (°C)0.1 (0.1°F)<1000; 1 (1°F)>1000
Response Time (ms)<250
Polarity DisplayAuto display, \"-\" indicates negative, while positive with no sign.
Automatic Power OffMeter shuts off automatically after 20 seconds
Dimensions (LxWxH) (mm)198x128x58
Diode Laser Output (mW)< 1, 630~670nm, class 2 (II)
Operating Temperature (°C)0~50 (32°F~122°F)
Power Supply9V battery
Relative Humidity Operating (%RH)10 to 95
Spectral Response (µm)8~14
Storage (%RH)<80
Storage Temperature (°C)-20~60 (-4~140°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IR Thermometer Data Logger with SD Card
1:measuring data automatically converted into a CSV format to SD card
2:infrared temperature and K type temperature measuring
3:2.2 inches three lines big lcd display with backlight
4:The built-in laser circle with 13 laser spots increase the target accuracy
5:PC real-time monitoring and recording
6:C/F conversion
7:Adjustable emissivity
8:low power/overrange indication
9:auto power off

Model IR-867 IR -868 IR -869 IR -870 IR -871
Range IR -50~1180°C -58~2156°F -50~1380°C -58~2516°F -50~1680°C -58~3056°F -50~1980°C -58~3596°F -50~2280°C -58~4136°F
TK -50~1370°C/-58~2498°F
Accuracy IR -50~0°C/-58~32°F:±4°C
0~500°C/32~932°F:1.5%±2°C/3.6°F
Above 500°C/932°F:2% ±2°C/3.6°F
TK -50~1370°C/-58~2498°F: 1.5%±1°C/1.8°F

Ulasan Produk

Tidak ada ulasan