Sigma-Aldrich HyStem-C Cell Culture Scaffold Kit

Sebelum PPN:
Rp7.799.900
Spesifikasi
Quality Level100
Storage Temperature (°C)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Description
The HyStem -C Cell Culture Scaffold Kit provides an excellent starting point for optimizing the matrix for stem cell culture. It is recommended for cultures, which require a minimal number of cell attachment sites or the addition of other extracellular matrix (ECM) proteins.

Application
HyStem -C cell culture scaffold kit has been used for neural stem cell culture.
Warning
Pictograms: GHS05, GHS07
Signal Word: Danger
Hazard Statements: H315 - H317 - H318
Precautionary Statements: P261 - P264 - P272 - P280 - P302 + P352 - P305 + P351 + P338
Hazard Classifications: Eye Dam. 1 - Skin Irrit. 2 - Skin Sens. 1
Storage Class Code: 10 - Combustible liquids
WGK: WGK 3
Feature
Customizable, well characterized and consistent, Hystem-C hydrogel cell culture scaffolds provide a complex, three dimensional environment in which cells are able to proliferate, much as they would in vivo.
Customizable - each distinct cell type in a multicellular organism has its own unique microenvironment. Hystem-C offers the flexibility to tailor the environments of cultured cells to mimic their in vivo counterparts and optimize proliferation and differentiation.Synthetic - As a synthetic matrix, Hystem-C offers greater control of the cellular environment than ambiguous extracted ECM alternatives. All components are well characterized and consistently formulated. Hystem-C contains Hyaluronic acid (synthetic), Extralink (synthetic), Gelin-S (porcine), and Water.Biologically accurate - Rich in hyaluronic acid and denatured collagen, the Hystem-C hydrogel closely mimics the complex three dimensional cellular environments found in life, providing an optimal environment for culturing your cells.

Ulasan Produk

Tidak ada ulasan