Spesifikasi
| Material | Nylon membrane, polypropylene housing |
|---|---|
| Parameter | 10bar max. inlet pressure (150psi), 18L/min flow rate, 18mL/min-cm2 water flow rate 45°C max. temp. |
| Diameter (mm) | 13 |
| Filtration Area (cm²) | 0.8 |
| Volume (ml) | 10 |
| Bubble Point (bar) | ≥3.0, air with water at 23°C |
| Dimension H (mm) | 21 |
| Fitting | Female Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip |
| Input | Sample type mild organic solution(s), sample type aqueous solution(s) |
| Pore Size (µm) | 0.2 |
| Product Line | Millex® |
| Quality Level | 400 |
| Shipped In | Ambient |
| Sterility | Non-sterile |
| Technique(s) | Analytical sample preparation: suitable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Filter Code: GN
Overview of Non-Sterile Millex® Syringe Filters with Nylon Membrane:
• Non-sterile Millex syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
• Available in 0.20 µm and 0.45 µm pore sizes and two diameters to suit your application needs
• Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
• Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Packaging
non sterile
Physical form
Color Code: Purple
Legal Information
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
Synonym(s): 0.2 μm Nylon syringe filter, Millex-GN syringe filter, disposable syringe filter, syringe filter
eCl@ss: 32031690
NACRES: NB.24
Overview of Non-Sterile Millex® Syringe Filters with Nylon Membrane:
• Non-sterile Millex syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
• Available in 0.20 µm and 0.45 µm pore sizes and two diameters to suit your application needs
• Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
• Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Packaging
non sterile
Physical form
Color Code: Purple
Legal Information
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
Synonym(s): 0.2 μm Nylon syringe filter, Millex-GN syringe filter, disposable syringe filter, syringe filter
eCl@ss: 32031690
NACRES: NB.24
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Holdup volume≤ 15 μL (after air purge), hydrophilicUse
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic SolutionsFor general laboratory use only
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
