VENN Brass Ball Type Three-Way Electric Valve [Screwed, Reduce Bore, For On/Off Control]

Sebelum PPN:
Rp21.999.900 - Rp37.999.900
Spesifikasi
Material (Main Unit)C3771
Protection ClassRainproof Type (Using Cabtire Cable)
Operating Pressure Range (MPa)1.0 or Less
Rated Voltage (V)AC100 / 110 50 / 60Hz or AC200 / 220 50 / 60Hz
Rated Current (A)[Capacity/Current Switching Time] 0.22 (AC100V), 0.11 (AC200V)
Allowable LeakageNone (Pressure Gauge Visual Inspection)
Ambient Temperature (°C)-10 - 50
Ball MaterialC3771 Nickel Chrome Plating
Cover MaterialAC4C-T6
End ConnectionJIS Rc Thread
Fluid Temperature (°C)-10 to 100 (No Freezing)
Insulation Resistance (MΩ)Over 50
MechanismWith manual mechanism
OperationOn / Off
Suitable fluidLiquid, air, gas
Type of InsulationClass E

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan