IMV Vibration Meter

Sebelum PPN:
Rp45.999.900
Spesifikasi
Measuring RangeAcceleration, velocity, displacement: 6 ranges, auto range Bearing: 6 ranges, auto range H function: 6 ranges, auto range
OutputAC OUT: 0 to ±1V (load 10kΩ or more) DC OUT: 0 to +1V (load 10kΩ or more)
Power SupplyAA batteriesx2 (continuous 20 hours or more)
Main Unit Dimensions (mm)74(W)x32.5(D)x148(H)
AccuracySensitivity error: ±5% (1kHz standard, relative to FS value) Range switching error: ±2% (1kHz standard) Indicated value linearity: ±1% (1kHz standard, relative to FS value)
FeatureFrequency characteristics: ±5% (10Hz - 5kHz) +30% / -50% (5Hz - 10Hz, 5kHz - 10kHz)
Frequency (kHz)Sampling Frequency: 51.2
Frequency Range (Hz)5Hz ~ 10kHz (acceleration) 10Hz ~ 1kHz (velocity) * 10Hz ~ 150Hz (displacement) * 1kHz ~ 10kHz (bearing) 3Hz ~ 1kHz (H function) receive. It is 30mm/s, 1mmp-p range that is possible up to full scale at the listed frequencies.
Function Frequency (Hz)△f:25,12.5, 6.25
InstructionsPEAK: Acceleration/Velocity/Displacement EQP: Acceleration/Velocity/Displacement RMS: Acceleration/Velocity
MemorySD card compatible Waveform acquisition storage time: 0.1 sec, 0.2 sec, 0.5 sec, 1 sec Sampling frequency: 51.2 kHz
RangeMaximum range: Acceleration, H function: 300m/s (RMS, EQP, PEAK) 2 Velocity: 1000mm/s (RMS, EQP, PEAK) Displacement: 10mmp-p (EQP, PEAK)
SensorSensor principle: Piezoelectric acceleration type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous measurement function (acceleration, velocity, displacement batch measurement)
Acceleration, velocity, and displacement can be measured at the same time by pressing the measurement start key once, reducing work and preventing measurement omissions.
Measures PEAK / RMS / EQP Mode switching is possible easily. The maximum amplitude such as shock wave is Peak, and the condition of rotating machine can be easily switched on the screen such as rms.
FFT analysis If you want to check the frequency analysis of vibration, you can perform FFT analysis in real time by setting the minimum conditions.
Waveform recording function (recording to SD card)
In the data save mode, the waveform data can be saved in CSV format on the attached SD card.
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
Simultaneous measurement function (acceleration, velocity, and displacement all at once) Acceleration, velocity, and displacement can be measured simultaneously by simply pressing the measurement start key once, reducing the workload and preventing missed measurements. Measures PEAK, RMS, and EQP Modes can be easily switched. The maximum amplitude of shock waves, etc. can be easily switched on the screen to Peak, and the condition of rotating machinery can be easily switched to rms. FFT analysis If you want to check the frequency analysis of vibration, you can perform FFT analysis in real time by simply setting the minimum conditions. Waveform recording function (recording to SD card) In data storage mode, waveform data can be saved in CSV format to the included SD card.

Ulasan Produk

Tidak ada ulasan