Shinwa Rules Radiation Thermometer

Sebelum PPN:
Rp749.900
Spesifikasi
Included Accessoriesstrap
MaterialBody / battery lid: ABS resin, button: silicone rubber
Mass (g)30 (including battery)
Power SupplyLithium battery CR2032 1 piece (The attached battery is for a monitor and may have a short life)
Minimum Reading(Temperature) -9.9-199.9 ℃: 0.1 ℃, Others: 1 ℃, (Stopwatch) Until 29 minutes 59 seconds 99: 0.01 seconds, after 30 minutes: 0.1 seconds
Accuracy (°C)Radiation thermometer: -55 to 0 ± (-2 + 0.05 x indicated temperature), 0 or higher ± 2% or ± 2 (larger value), room temperature: ± 1.5
Automatic Power OffApproximately 15 Seconds After No Operation (When The Clock Function Is Not Set)
Battery Life40 Hours of Continuous Use
Main Unit Dimensions (mm)75x42x20
Measurement Interval1 Second
Measurement Range (°C)Radiation thermometer: -55 to 250, room temperature display: -10 to 50
Measurement Wavelength (µm)8~14
Operating Temperature (°C)-10-50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal EmissivityAdjustable from 0.05 to 1 (default setting is 0.95)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Its compact size makes it easy to carry. It can measure the surface temperature of the object without touching it.
Use
For measuring various temperatures.

Ulasan Produk

Tidak ada ulasan