Sebelum PPN:
Rp2.999.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery | AAA battery x 2 |
|---|---|
| Dust / Water Protection | IP40 |
| Frequency (Hz) | 50.00, 500.0, 5.000kHz, 50.00kHz, 100.0kHz |
| Resistance | 400.0ohm、4.000kohm、40.00kohm、400.0kohm、4.000Mohm、40.00Mohm |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Average value measurement duty ratio measurement 1m drop test passing recommended case C50
Pocket-sized digital multimeter
Pocket-sized digital multimeter
Feature
Average value measurement Duty ratio measurement 1m drop test passed Recommended case C50Use
Pocket-sized digital multimeterUlasan Produk
Tidak ada ulasan



















































































































































/rhP110033989-1.jpg)
