Shinwa Rules Ground Sensor

Sebelum PPN:
Rp1.599.900
Spesifikasi
MaterialABS resin, elastomer resin
Power Supply1 x 9V alkaline battery
Main Unit Size (mm)184x82x45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Detection object detection depth (mm)Normal mode: Approximately 19, Deep mode: Approximately 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An arrow-shaped light, LCD display, and buzzer sound inform you of invisible studs behind the wall.
The wire warning mark informs you of invisible wires.
With the deep mode installed, you can detect studs with a wall thickness of about 35 mm below.
You can detect the center of the stud in one shot. Comes with a backlight.
For finding the groundwork behind the wall.
* Cannot be used for metal wall materials.
* The conditions that can be detected are just a guide.
* It may not be detected depending on the environment.
* If you cannot imagine the pillar, do not perform the processing work.
* If the wall is moist, it cannot be detected accurately.
Feature
The arrow-shaped light, LCD display, and buzzer sound will alert you to invisible studs behind the wall. The wire warning mark will alert you to invisible wires. The deep mode can detect studs about 35 mm below the wall thickness. The center of the stud can be detected in one shot. It has a backlight.
Use
For finding the base behind the wall.

Ulasan Produk

Tidak ada ulasan