CONDOR Dustpan (Pengki)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp309.900 - Rp529.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra light weight 800g. A smart resin duster suitable for mobile cleaning.
The angle of the handle can be changed freely up to 150 degrees.
The sponge on the bottom of the main body suppresses the working noise.
The tip is rubberized so that even fine dust can be collected cleanly.
Empty cans can also be collected neatly.
Uses a non-slip grip. Comes with a clip for hanging the broom. (Compatible with Φ18~20mm pipes)

Recommended to use as a set with Protech Bluron TF-N/TF.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location.
Feature
Super lightweight 800g. A smart resin dustpan suitable for mobile cleaning.
The angle of the handle can be changed freely up to 150 degrees.
The sponge at the bottom of the main unit suppresses working noise.
The tip is equipped with rubber and can be used to collect even the smallest particles.
Empty cans can also be collected neatly.
Uses anti-slip grip. Comes with a clip for hanging a broom. (Compatible with pipes with a diameter of approximately 18 to 20 mm)

We recommend using it as a set with Protech Brulon TF-N/TF.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait