Fairmate Cement Additive Waterproof Faircrete RMW (Campuran Semen Kedap Air)

Sebelum PPN:
Rp149.900 - Rp28.999.900
Spesifikasi
Size (L)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAIRCRETE RMW in concrete reacts with the cement during the hydration process to form a hydrophobic coating on the voids in concrete which reduces the capillary suction & minimizes water percolation. FAIRCRETE RMW also avoids segregation and bleeding of fresh concrete. There is a considerable reduction in capillary pores within concrete, which reduces permeability & improves concrete durability. Increased durability & water tightness of concrete protects it against the ingress of dampness, chlorides & other aggressive chemical attacks.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Ensures perfect watertight structure.
- Disrupts the capillaries that cause leakage in the structure.
- Reduces mortar dropping when used in plaster.
- Very low cost.
- Less dosage per bag proves it highly efficient.
- Chloride free & free from corrosion.
- Fair concrete surface. Ensures good finish to concrete.
- Apart from waterproofing, it increases strength of concrete and plaster.
- Increase plasticity of concrete, thus it flows easily without increase in water and better compaction is achieved. Reduced water cement ratio increases compressive strength and durability of concrete.
- Does not affect the setting time of the concrete and mortar.
- Liquid nature ensures homogeneous mixing.
Use
FAIRCRETE RMW is used to minimise permeability and porosity of concrete and cement sand mortar. It is a useful product for water retaining structures like terrace, chajjas, water tanks, parapets, bathroom, toilets and industrial structures like reservoirs, cooling tower, etc.

Ulasan Produk

Tidak ada ulasan