KESTONE Scissor Lift

Sebelum PPN:
Rp179.999.900
Spesifikasi
Platform Height (mm)12000
Min. Platform Height (mm)1425
Working Platform Size (mm)2270x1150
Platform Load Rating (kg)500
Battery (V/Ah)2x12/120
Charger (V/A)24/15
Expanded Leg Size (mm)2700x2200
Length of Whole Machine (mm)2670
Lifting Motor (V/kW)24/3
Motor Power (V/kW)24/1.2
Motor Power (kW)3
Overall Height (Folding Railing) (mm)2105
Overall Width (mm)1300
Rise Time (s)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- As the power source, the battery has low noise and no pollution, suitable for various working environments
- Equipped with a traction handle device to achieve the purpose of moving the machine lightly by one person operation
- A one-way extension platform can be added to quickly reach the operating point

Ulasan Produk

Tidak ada ulasan