Spesifikasi
| Bore Diameter (mm) | 20 |
|---|---|
| Outside Diameter (mm) | 42 |
| Width, Total (mm) | 15 |
| Width, Inner Ring (mm) | 15 |
| Contact Angle (°) | 14 |
| Arrangement of Contact Angle (double-row bearing) | Not Applicable |
| Basic Dynamic Load Rating (kN) | 24.2 |
| Basic Static Load Rating (kN) | 27 |
| Bearing Part (bearing) | Complete |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Coating | Without |
| Limiting Speed (rpm) | 16000 |
| Locating Feature, Bearing Outer Ring | None |
| Lubricant | None |
| Matched Arrangement | No |
| Number of Rows | 1 |
| Reference Speed (rpm) | 12000 |
| Sealing | Without |
| Width Outer Ring (mm) | 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Feature
- High radial and axial load carrying capacity- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Ulasan Produk
Tidak ada ulasan




















































































































































