Spesifikasi
| Shape | Straight |
|---|---|
| Material (main body) | HI-PVC |
| Material (Seal) | EPDM |
| Connection Method | Flange Type |
| Dimension D (mm) | Φ155 |
| Dimension H (mm) | 161 |
| Dimension L (mm) | 200 |
| Dimension N (mm) | 4 |
| Dimensions c (mm) | 120 |
| Dimensions d (mm) | Φ50 |
| Dimensions d1 (mm) | 180 phi |
| Dimensions h (mm) | 19 |
| Dimensions t (mm) | 20 |
| Maximum Working Pressure (MPa) | 1.0(10.2[kgf/cm2 ] ) |
| Nominal Diameter A | 50 |
| Nominal Diameter B | 2 |
| Operating Temperature Range (°C) | 0 to 50 (fluid) |
| Standard | JIS10K |
| Valve Type | Swing Check Valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Prevents liquid backflow and protects pump equipment, etc.
Since it is an arm type check valve, fluid resistance does not increase.
Since it is all plastic, it exhibits strong corrosion resistance against corrosive fluids such as acids and alkalis.
Internal maintenance is possible by simply removing the bonnet without removing the body from the piping.
Since it is an arm type check valve, fluid resistance does not increase.
Since it is all plastic, it exhibits strong corrosion resistance against corrosive fluids such as acids and alkalis.
Internal maintenance is possible by simply removing the bonnet without removing the body from the piping.
Warning
Sample image (Please check the specifications of each product number for details)Use
*Can be used in either horizontal or vertical piping, but please align the arrow on the valve body with the direction of fluid flow when piping.*Please note that the valve may not operate properly if the fluid contains foreign matter such as dust.
*The plug is not a drain plug for draining water. Do not remove the plug to drain water as this may cause the valve to malfunction.
*Maximum allowable pressure includes water hammer pressure. Do not use above the maximum allowable pressure.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Asahi%20AV%20Swing%20Check%20Valve%20JIS%2010K/0pP109966025-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
