Sebelum PPN:
Rp2.599.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| IP Rating | 67 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tongue-operated IP67 rated include 1/2" NPT conduit adapter Safety interlock switches are designed to shut off control circuits when protective doors are opened on machine tools and other pieces of equipment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Safety Interlock Switch Plastic Locking Contact Form 1NO/2NC Actuator Length Key Dependent Connection Type M20 AC Contact Rating 10A @ 240V Series D4NS DC Contact Rating 2.5A @ 250V Height 4.7656 in Width 1.2188 in Depth 1.1875 in IP Rating 67 Operating Temp Range -30 Degrees to 70 Degrees C Contact Material Gold Clad Conduit Size M20 Body Material Polyamide Head Material PolyamideUlasan Produk
Tidak ada ulasan




















































































































































