TRUE TEMPER Pick & Cutter Mattock
#Grup produk P109846952
Spesifikasi
UNSPSC | 27111602 |
---|---|
Adze Length (inch) | 3 |
Adze Width (inch) | 3 |
Axe Length (inch) | 3 |
Axe Width (inch) | 3 1/2 |
Head Length (inch) | 16 |
Head Material | Steel |
Head Weight (lbs) | 5 |
Includes Cushioned Grip | No |
Includes Handle | No |
Overall Length (inch) | 16 |
Standards | UL Listed |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Cutter Mattock Head Only Head Weight 5 lb Head Length 16 in Blade (1) Length 3 in Blade (1) Width 3 in Blade (2) Length 3 in Blade (2) Width 3-1/2 in Head Material Steel Overall Length 16 in Smooth Face Pointed Pick End And Mattock Blade End RC 40-47 Meets/Exceeds UL ListedUlasan Produk
Tidak ada ulasan