KRAFT TOOL Hammer Mallet (Martil / Palu)

Sebelum PPN:
Rp459.900
Spesifikasi
UNSPSC27111601
Dead Blow HammerNo
Face Diameter (inch)2 3/8
Face ShapeRound
Hammer TypeMallet
Handle MaterialWood
Head ColorWhite
Head Length (inch)4 1/4
Head MaterialRubber
Non-SparkingYes
Overall Length (inch)14
Size (lbs)1.88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubber mallets position stone tiles, set wooden boards and flooring, tap parts into place, and stamp leather. They are softer than plastic and metal mallets but harder than wooden ones. They can be more difficult to control than other mallet materials since they are prone to bouncing back when delivering strong blows.
Feature
Black Rubber Mallet 28 Oz

Ulasan Produk

Tidak ada ulasan