Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Tool Functions | Wire Cutter |
|---|---|
| Cut Profile | Standard |
| Cutter Type | Diagonal Cutting Pliers |
| ESD Safe | No |
| Finish | Polished |
| Grip Style | Deluxe Cushion |
| Handle Color | Multicolored |
| Handle Style | Standard |
| Head Offset Angle | 0° |
| Insulated | Yes |
| Maximum Jaw Opening (inch) | 1/8 |
| Maximum Wire Cutting Diameter (inch) | 0.1 |
| Non-Sparking | No |
| Plier Material | Steel |
| Plier Type | Diagonal Cutting Pliers |
| Tether Ready | No |
| Voltage Rating (V) | 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These pliers have insulated handle grips that protect against electrical shock and standard-cut blades that leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.
Feature
Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Standard Cutter Type Diagonal Cutting Pliers ESD-Safe No Insulated Yes Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Narrow Overall Length 7 1/4 in Maximum Jaw Opening 1/8 in For Maximum Diameter Hard Steel 3/32 in Jaw Length 1 in Jaw Width 7/8 in Jaw Opening Type Spring Return Grip Style Deluxe Cushion Maximum Wire Cutting Diameter 0.094 in Voltage Rating 1 000 V Tether Ready NoUlasan Produk
Tidak ada ulasan



















































































































































/cnP109800455-5.jpg)
