TRUMETER Hour Meter

Sebelum PPN:
Rp589.900 - Rp1.399.900
Spesifikasi
Display UnitsHours/Tenths

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
Feature
Hour Meter Display Type Electromechanical Time Range 0 to 99999.9 Bezel Face Size 1.60 in x 1.10 in Bezel Face Shape Rectangular Bezel Face Type Flush Mount Elapsed Time To 99 999.9 Operating Voltage 120 to 240V AC Hz 50/60 Hz Number of Digits 6 Display Units Hours/Tenths Bezel To Back Length 2.15 in Ambient Temp Range -40 Degrees to 185 Degrees F Material of Construction Black Polymer Reset Type Non Resettable Temp Range -40 Degrees to 185 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait