WILTON Pneumatic Accessories Hose & Hose Fitting for Metal Dust Collector (Aksesori Pneumatik Otomotif)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40142007
Compatible with Manufacturer Model NumberJDC-500JDC-501JDCS-505
Diameter (inch)3
Length (ft)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hoses for metal dust collectors are heat resistant to prevent melting caused by sparks and hot metal filings. Hoses connect a dust collector to a tool.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Heat Resistance Hose to 130 Degrees 3 In.

Ulasan Produk

Tidak ada ulasan