Spesifikasi
| Pointed | Yes |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Grounding rods safely dissipate electricity to the earth to prevent short circuits to connected equipment. They're tapered at one end for driving into the ground and are used with grounding rod clamps to attach conductors. Grounding rods have high levels of conductivity and corrosion resistance, making them suitable for both indoor and outdoor electrical applications.
Feature
5/8 in Features 10 mil Copper Coating 30-yr Service Life Item Pointed End Ground Rod Material Copper Bonded Steel Overall Length 4 ft Standards IEC EN 62561-2 UL 467 Weight 3.4 lb Overall Width 5/8 in Pointed YesUlasan Produk
Tidak ada ulasan




















































































































































