JACKSON Garden Hose Reel & Hanger (Gulungan Selang)
#Grup produk P109766665
Spesifikasi
| UNSPSC | 40142121 |
|---|---|
| Base Motion Type | Swivel |
| Cart Height (inch) | 42 1/2 |
| Enclosed | No |
| For use with | Garden Hose |
| Handle Length (inch) | 4 |
| Hose Capacity (ft) | 400 |
| Hose Reel Primary Application | Garden Hoses |
| Hose Reel Type | Hose Reel Cart |
| Includes Gooseneck | No |
| Includes Hose | No |
| Includes Leader Hose | Yes |
| Leader Hose Length (ft) | 10 |
| Maximum Operating Pressure (psi) | 85 |
| Minimum Operating Pressure (psi) | 40 |
| Number of Wheels | 2 |
| Overall Dimensions L x W x H (inch) | 3 15/16x24 13/16x42 7/16 |
| Overall Height (inch) | 42 7/16 |
| Overall Length (inch) | 39 13/16 |
| Overall Width (inch) | 24 13/16 |
| Reel Color | Blue |
| Reel Diameter (inch) | 10 |
| Reel Material | Steel |
| Reel Width (inch) | 14 1/2 |
| Swivel Inlet Gender | Female |
| Swivel Inlet Size (inch) | 3/4 |
| Swivel Inlet Thread Size (inch) | 3/4 - 11-1/2 |
| Swivel Inlet Type | GHT |
| Swivel Outlet Gender | Male |
| Swivel Outlet Size (inch) | 3/4 |
| Swivel Outlet Thread Size (inch) | 3/4 - 11-1/2 |
| Swivel Outlet Type | GHT |
| Wheel Diameter (inch) | 20 |
| Wheel Material | Metal |
| Wheel Type | Pneumatic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Metal garden hose carts are professional-grade carts capable of handling up to 400-ft. of garden hose. These carts have swiveling wheels and large tow handles making it easy to maneuver carts over long distances and most terrains. These hose carts are made from steel with a corrosion-resistant finish. Garden hose carts help store and transport large amounts of garden hose for commercial or residential gardening and landscaping.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Garden Hose Reel Garden Hoses Hose Capacity 400 ft ( 5/8 in I.D.) Minimum Operating Pressure 40 psi Maximum Operating Pressure 85 psi Reel Material Steel Reel Color Blue Hose Reel Type Hose Reel Cart Includes Hose No Mounting Location Floor Overall Height 42 7/16 in Overall Length 39 13/16 in Overall Width 24 13/16 in Includes Gooseneck No Enclosed No Swivel Outlet Gender Male Swivel Outlet Size 3/4 in Swivel Outlet Thread Size 3/4 in - 11 1/2 Swivel Outlet Type GHTProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ihP109766665-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
