QLT BY MARSHALLTOWN Concrete Trowel

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC27112201
ApplicationFor Finishing Concrete
CharacteristicsAdjustable Threaded Adapter
End TypeRound
For use withThreaded Handles, Bull Float Brackets With Two-Hole Mounting Options
Length (inch)36
MaterialHigh Carbon Steel
Width (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for finishing large areas, these trowels feature spines riveted to blades, with brackets or adapters for attaching long handles (available separately).
Feature
Fresno Trowel End Type Round Length (In.) 36 Width (In.) 5 Material High Carbon Steel Handle Not Included Characteristics Adjustable Threaded Adapter Application For Finishing Concrete For Use With Threaded Handles Bull Float Brackets With Two-Hole Mounting Options

Ulasan Produk

Tidak ada ulasan