IRWIN MARATHON Circular Saw Blade

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC31160000
ApplicationFor Wood Cutting
Arbor ShapeRound
Arbor Size (inch)5/8
Blade Diameter (inch)7 1/4
Blade TypeCombination
Cut Width (inch)0.071
Diamond KnockoutYes
For Use With Saw TypeCircular Saws
Hook Angle20°
Material CutNail-Embedded Wood; Wood
Max. Cutting Depth (inch)2 3/8
Maximum Blade Speed (rpm)8300
Number of Teeth24
Plate Thickness (inch)0.047
Primary Material ApplicationWood
Tip MaterialCarbide Tipped
Tooth GrindATB
Wood Cutting TypeFraming

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Circular Saw Blade Series WeldTec Blade Dia 7 1/4 in Max Blade Speed 8 300 RPM Arbor Size 5/8 in Arbor Shape Round Diamond Knockout Yes Number of Teeth 24 Max Cutting Depth 2 3/8 in Primary Material Application Wood Materials Cut Nail-Embedded Wood Wood Wood Cutting Type Framing Cut Width 0.071 in Tip Material Carbide Tipped Hook Angle 20 Degrees Tooth Grind ATB For Use With Saw Type Circular Saws Blade Type Combination Plate Thickness 0.047 in

Ulasan Produk

Tidak ada ulasan