IRWIN VISE-GRIP Assorted Plier Set

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC27112113
Container TypeCase
ESD SafeNo
Grip StyleDeluxe Cushion
Handle ColorMulticolored
Handle StyleErgonomic
InsulatedNo
Jaw Bend45°
Jaw Length (inch)3/8; 1/2; 5/8; 1 1/8; 1 1/4; 1 3/4
Jaw Opening TypeSpring Return
Jaw TextureSmooth
Jaw Thickness (inch)3/8
Jaw Width (inch)5/8
Number of Pliers8
Overall Length (inch)4 1/4; 4 1/2; 4 3/4; 5; 5 1/4; 5 1/2
Plier MaterialSteel
Plier TypesDiagonal; Lineman's; Long Nose
StandardsANSI
Steel TypeNickel Chromium Steel
Tether ReadyNo
Tool FunctionWire Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include various precision pliers to perform electronics assembly and other detailed work with small parts and delicate components. Also known as mini pliers, precision pliers are small to allow fine control and fit into tight spaces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision Plier Set ESD-Safe No Insulated No Number of Pliers 8 Plier Types Diagonal Lineman s Long Nose Pliers Included 4 1/2 in Diagonal 4 1/2 in Flush-Cut Diagonal 4 1/4 in End Nipper 4 3/4 in Linemans 5 1/2 in Needle Nose 5 1/4 in Flat Nose 5 1/4 in Long Nose 5 in Bent Nose Jaw Opening Type Spring Return Grip Style Deluxe Cushion Additional Tool Functions Wire Cutter Container Type Case Features Ergonomic Handle Induction Hardened Cutting Edge Machined Jaws

Ulasan Produk

Tidak ada ulasan