TAYLOR Temperature Strip & Dot

Sebelum PPN:
Rp439.900
Spesifikasi
Accuracy (°F)±2
ApplicationDishwasher
BrandTAYLOR
DesignHorizontal Strip
Food SafeNo
Graduations (°F)0
Includes NIST-Traceable CertificateNo
Label Height (inch)1/2
Label LegendPass When Blue Bar Turns Orange
Label Legend LanguageEnglish
Label Size (inch)1/2x3
Label Thickness (inch)0.05
Label Width (inch)3
MaterialC2S Valeron Polyethylene
NSF RatedNo
Number of Points1
OrientationHorizontal
ReversibilityNon-Reversible
ScaleCelsius; Fahrenheit
ShapeStrip
StandardsFDA
Strip ColorOrange
Temperature Label TypeFood Service Non-Reversible Single-Point
Temperature Point ColorsOrange

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These strips are used in the food industry to monitor sanitizing and other HACCP critical control-point temperatures. They have a space where employees can write their names and record the date.
Feature
Dishwasher Test Strip Food Service Non-Reversible Single-Point Number of Points 1 160 Degrees F 71 Degrees C Horizontal Pack Quantity 25 1/2 in x 3 in C2S Valeron Polyethylene Strip Package Quantity 25

Ulasan Produk

Tidak ada ulasan