TRACEABLEGO Nonelectrical Properties Data Logger

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC20122903
AC AdapterYes
Accuracy (°F)±0.7
AlarmYes
Battery Life (month)6
BrandTRACEABLEGO
Calibration CertificateNIST with Data
Compatible WithAndroid; iOS
Depth (inch)0.79
Dew Point Temperature Range (°F)-4 to 158
Digital ReadoutYes
Frequency Range (Hz)0 to 240
Frequency of TransmissionsUser Selectable
Height (inch)2
Includes(2) AAA Batteries
InterfaceWireless
Product TypeData Logger
Relative Humidity Range0% to 95%
Remote ProbeNo
Sample Point Storage (KB)64
Software RequiredFree App
Special FeaturesBluetooth, 90 Alarm Events, Displays Current Readings, Min/Max and Run Time
Temperature Range (°C)-20 to 70
Temperature Range (°F)-4 to 158
Time Intervals (minute-hour)1 to 12
TypeHumidity; Temperature
Voltage Range (V)3
WaterproofNo
Width (inch)3.5
Wireless Range (ft)Up to 33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Data Logger Humidity Temperature Temp Range (F) -4 Degrees to 158 Degrees F Relative Humidity Range 0 Percent to 95 Percent Dew Point Range -4 Degrees to 158 Degrees F Voltage Range 3 V Accuracy +/-0.7 Degrees F Time Intervals 1 min to 12 hr Software Required Free App Interface Wireless Calibration Certificate NIST with Data Includes (2) AAA Batteries

Ulasan Produk

Tidak ada ulasan