Control Company Long-Life & High-Accuracy RTD Handheld Meter
#Grup produk P109670438
Spesifikasi
| UNSPSC | 41112210 |
|---|---|
| Accuracy (°C) | ±0.05 or ±0.05% |
| Auto Power OFF | No |
| Backlit | No |
| Battery Type | (1) 9V |
| Brand | CONTROL COMPANY |
| Data Hold | Yes |
| Data Logging | Yes |
| Data Output Type | RS-232 |
| Digit Height (inch) | 0.5 |
| Digital Display | 0.4 in H Display with 6-Digit LCD - 1/2 in Digit Height |
| Display Height (inch) | 0.4 |
| Display Size H (inch) | 0.4 |
| Display Type | LCD |
| For RTD Type | Single-Input |
| For Thermistor Type | RTD |
| Functions | °F/°C Switchable; Min/Max Memory |
| Included Probes | Platinum/Stainless-Steel 316 Probe with 6 ft Cable |
| Includes | Battery; Cable; Computer Output; Plastic Carrying Case; Platinum/Stainless-Steel 316 Probe; Traceable® Certificate |
| Includes Batteries | Yes |
| Includes NIST-Traceable Certificate | Yes |
| Includes Wireless Transmission | No |
| Memory | Min/Max |
| Number of Channels | 1 |
| Number of Digits | 6 |
| Power Source Details (V) | (1) 9 Battery |
| RTD Temperature Range (°C) | -200° to 500 |
| RTD Temperature Range (°F) | -328 to 932 |
| Resolution (⁰) | 0.1 to 0.0001 |
| Sensor Type | RTD |
| Temperature Meter Type | RTD Temperature Meter with Data Output and Min/Max |
| Temperature Range (°C) | -200 to 500 (RTD) |
| Temperature Range (°F) | -328 to 932 (RTD) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These meters have a digital display that’s connected to an external probe to take measurements. Onboard data logging allows recorded data to be transferred from the thermometer to a PC or Mac with a wired connection. With their wide range and accuracy, these handheld meters are used with different RTD probes for specific applications. They’re commonly used to check and perform calibrations, and often used to verify liquid-in-glass, digital and bi-metal thermometers as well as measuring temperatures of refrigerators, freezers, incubators, and ovens.
Feature
Thermometer RTD Number of Channels 1 Includes NIST-Traceable Certificate Yes Accuracy +/-0.05 Degrees C or +/-0.05 Percent -328 Degrees to 932 Degrees F/-200 Degrees to 500 Degrees C (RTD) (1) 9V 0.4 in H Display with 6-Digit LCD - 1/2 in Digit Height Functions Degrees F/ Degrees C Switchable Min/Max Memory Resolution 0.1 Degrees to 0.0001 DegreesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
