MAGIC Accessories for Power Meter & Power Analyzer

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC41113708
BrandMAGIC
CAT Safety RatingNot Rated
Cable Length (m)1
Compatible Manufacturer Part NumberRS 232 Serial
IncludesCD with Drivers and Instructions
Manufacturer Part NumberUSB100
Product TypeRS232 to USB Adaptor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
RS232 to USB Adaptor CAT Safety Rating Not Rated Compatible with Manufacturer Model Number RS 232 Serial Includes CD with Drivers and Instructions Product Type RS232 to USB Adaptor Cable Length 1 m Manufacturer Warranty Length 6 mo

Ulasan Produk

Tidak ada ulasan