FRIGIDAIRE Washing Machine
#Grup produk P109662271
Spesifikasi
| UNSPSC | 52141601 |
|---|---|
| Capacity (ft³) | 4.1 |
| Coin-Operated | No |
| Color | White |
| Current (A) | 15 |
| Energy Star Certified | No |
| Features | Electronic Controls; Fabric Softener Dispenser |
| Height with Lid Open (inch) | 59 |
| Manufacturer Part Number | FFTW4120SW |
| Maximum Spin Speed (rpm) | 680 |
| Number of Wash Cycles | 12 |
| Orientation | Top Load |
| Overall Depth (inch) | 28-1/8 |
| Overall Height (inch) | 43-3/8 |
| Overall Width (inch) | 27 |
| Perfomance | Residential |
| Plug Type | Three-Prong |
| Power Source | Electric |
| Stackable | No |
| Voltage (V) | 120 AC |
| Wash Cycle Settings | 5 |
| Weight (lbs) | 109 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These washing machines load clothes from the top.
Feature
Top Load Washer Color White Orientation Top Load Washer Capacity 4.1 cu ft Number of Wash Cycles 12 Overall Height 43 3/8 in Overall Width 27 in Overall Depth 28 1/8 in Energy Star Compliant No Current 15 A Voltage 120V AC Coin-Operated No Power Source Electric Stackable No Features Electronic Controls Fabric Softener Dispenser Height with Lid Open 59 in Manufacturer Warranty Length 1 yr Parts and Labor Maximum Spin Speed 680 RPM Perfomance Residential Plug Type Three-ProngUlasan Produk
Tidak ada ulasan




















































































































































