MONOPRICE USB Connector and Hub
#Grup produk P109661795
Spesifikasi
| UNSPSC | 56112005 |
|---|---|
| Cable Length (inch) | 44 |
| Color | Black |
| Connector Type | USB 2.0 |
| Features | Includes AC Adapter |
| For use with | MAC OS 8.6-9.x; Windows 2000; Windows 98; Windows ME; Windows Vista; Windows XP |
| Height (inch) | 3-25 |
| Includes | AC Adapter; USB Cable |
| Length (inch) | 4.5 |
| Material | Plastic |
| Number of Ports | 7 |
| Product Type | USB Hub |
| Standards | UL/CSA |
| Width (inch) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These USB hubs can increase the number of ports available to connect external devices to computers.
Feature
USB Hub Connector Type USB 2.0 Number of Ports 7 Cable Length 44 in Color Black Height 3-25 in Length 4.5 in Width 3 in Features Includes AC Adapter For Use With MAC OS 8.6-9.x Windows 2000 Windows 98 Windows ME Windows Vista Windows XP Includes AC Adapter USB Cable Material Plastic Standards UL/CSAUlasan Produk
Tidak ada ulasan




















































































































































