TRIPP LITE USB Charger
#Grup produk P109661759
Spesifikasi
| UNSPSC | 26111704 |
|---|---|
| Color | White |
| Features | Meets Hospital-grade Standards for Use in Patient-care Vicinities, Mounting Tab for Secure Permanent Installation to Wall Outlet, Protects Against Overheating, Overcurrent and Overcharging |
| For use with | USB Powered Devices |
| Indicator | No Indicator |
| Input Connector | NEMA 1-15P Plug |
| Maximum Operating Temperature (°F) | 104 |
| Maximum Output Current (A) | 2.5 |
| Minimum Operating Temperature (°F) | 32 |
| Number of Output Connectors | 1 |
| Output Connection Type | (1) USB 2.0 Type A Female |
| Output voltage (V) | 5.2 DC |
| Overall Depth (inch) | 1.24 |
| Overall Height (inch) | 1.16 |
| Overall Width (inch) | 2.8 |
| Power Requirement (V) | 100 to 240 AC |
| Standards | AAMI ES60601-1:2005+A1 and CSA C22.2 No. 60601-1:2014 3rd Edition |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wall chargers connect to standard 120V electrical outlets to provide USB ports for charging devices.
Feature
USB Wall Outlet Charger Power Requirement 100 to 240V AC Number of Output Connectors 1 Color White Max Output Current 2.5 A Output Voltage 5.2V DC Input Connector NEMA 1-15P Plug Output Connection Type (1) USB 2.0 Type A Female For Use With USB Powered Devices Overall Height 1.16 in Overall Width 2.8 in Overall Depth 1.24 in Indicator No Indicator Standards AAMI ES60601-1 2005+A1 and CSA C22.2 No 60601-1 2014 3rd EditionUlasan Produk
Tidak ada ulasan




















































































































































