CAT USB Charger

Sebelum PPN:
Rp359.900 - Rp459.900
Spesifikasi
UNSPSC26111704
ColorBlack
For use withUSB Powered Devices
IncludesYellow Silicone Port Caps
Number of Output Connectors2
Power Requirement (V)5 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall chargers connect to standard 120V electrical outlets to provide USB ports for charging devices.
Feature
USB Wall Outlet Charger Power Requirement 5V AC Number of Output Connectors 2 Color Black For Use With USB Powered Devices Includes Yellow Silicone Port Caps Standards UL Listed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait