MOBILESPEC USB Charger
#Grup produk P109661713
Spesifikasi
| UNSPSC | 26111704 |
|---|---|
| Color | Black; Blue |
| For use with | USB Powered Devices |
| Indicator | (1) LED Power On |
| Maximum Operating Temperature (°F) | 95 |
| Maximum Output Current (A) | 4.8 |
| Number of Output Connectors | 2 |
| Output Connection Type | (1) USB 2.0 Type A Female |
| Output voltage (V) | 5.0 DC |
| Overall Depth (inch) | 1.18 |
| Overall Height (inch) | 2.05 |
| Overall Width (inch) | 2.8 |
| Power Requirement (V) | 110 AC |
| Standards | CE; FCC; UL |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wall chargers connect to standard 120V electrical outlets to provide USB ports for charging devices.
Feature
USB Wall Outlet Charger Power Requirement 110V AC Number of Output Connectors 2 Color Black Blue Max Output Current 4.8 A Output Voltage 5.0V DC Output Connection Type (1) USB 2.0 Type A Female For Use With USB Powered Devices Overall Height 2.05 in Overall Width 2.8 in Overall Depth 1.18 in Indicator (1) LED Power On Standards CE FCC UL Max Operating Temp 95 Degrees FUlasan Produk
Tidak ada ulasan




















































































































































