JUNO LIGHTING Under-Cabinet Light

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC39111515
Bulb Quantity1
BulbsIncluded
Color Rendering Index90
Color Temperature (Kelvin)2700; 3000; 3500
Compliance TypeCA Title 24; JA8
Connection TypeHardwired
Cord LengthCordless
DimmableYes
Environmental RatingDamp Location Rated
FeaturesCCT Switch; Surface Mounting; Task Lighting
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing FinishPainted
Housing MaterialSteel
IncludesRomex Connector
Includes BulbYes
Includes Mounting HardwareYes
Lens MaterialAcrylic
Light ColorWhite
Light Output (Lm)710
Lighting CertificationENERGY STAR
Lighting TechnologyLED
LinkableNo
Linkable Up ToUnlinkable
Maximum Fixture Wattage (W)10.8
Maximum Operating Temperature (°F)77
Minimum Operating Temperature (°F)-20
Nominal Length (inch)24
Overall Height (inch)1-1/16
Overall Length (inch)24
Overall Width (inch)2-9/16
Rated Life (hour)50000
SeriesUCES
StandardscUL
Switch StyleToggle
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED under-cabinet lights typically last longer than fluorescent lights and use less energy to reduce operating costs. Their profile is generally slimmer than fluorescent lights, making them easier to conceal under a cabinet or shelf. They run cool to prevent damage to heat-sensitive materials and maintain comfort for people working near the lights. Integrated LED arrays mean there are no light bulbs to install or change. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
Feature
LED Undercabinet 18 in

Ulasan Produk

Tidak ada ulasan