LIGHTOLIER Recessed Can LED Retrofit Trim Module

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC31160000
Ceiling Opening Required (inch)5-5/8
Color Rendering Index90
Color Temperature (Kelvin)3000
Compliance TypeCA Title 24; JA8
DimmableYes
Dimming MethodELV/TRIAC
Dimming Range (%)100 to 5
Dimming TypeFull Continuous Dimming
Environmental RatingDamp Location Rated; Wet Location Rated
Fixture TypeRemodel; Retrofit
IncludesLED Light Engine, Reflector and Trim
Includes BaffleYes
Includes DriverYes
Includes TrimYes
LED Replacement For26W CFL; 32W CFL; 65W INC/16W CFL
Light Output (Lm)900
Lighting CertificationENERGY STAR
Manufacturer Part NumberRD4R79SCT1W
Maximum Operating Temperature (°F)104
Maximum Wattage (W)13
Minimum Operating Temperature (°F)-4
Nominal size (inch)4
Outside Diameter (inch)5-5/8
Overall Height (inch)5-5/8
Rated Life (hour)42000
Reflector or Baffle ColorWhite Baffle
SeriesRD4R
Socket TypeMedium
StandardscULus Listed; IC Rated; RoHS Compliant
Trim ColorWhite
Trim MaterialAluminium
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal trim modules fit existing housings with a matching nominal size. Also known as can light retrofit kits, they are most commonly used to convert older lighting technologies to LED but also plug into compatible LED-ready housings. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
Feature
Round Retrofit Downlight Nominal Size 4 in Color Temperature 3000K Light Output 900 lm Color Rendering Index 90 Trim Color White LED Replacement For 26W CFL 32W CFL 65W INC/16W CFL Dimmable Yes Outside Diameter 5 5/8 in Overall Height 5 5/8 in Trim Material Aluminum Compliance Type CA Title 24 JA8 Voltage 120V AC Ceiling Opening Required 5 5/8 in Dimming Method ELV/TRIAC Dimming Range 100 Percent to 5 Percent Dimming Type Full Continuous Dimming

Ulasan Produk

Tidak ada ulasan