STONCO Parking Lot Light Fixture
#Grup produk P109642055
Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 39111605 |
|---|---|
| Color Rendering Index | 70 |
| Color Temperature (Kelvin) | 4000 |
| Depth (inch) | 5-1/4 |
| Description/Special Features | FAWS (Field Adjustable Wattage Selector) to manually adjust wattage, lumen output and light levels |
| Fixture Height (inch) | 8-1/4 |
| Fixture Housing Color | Bronze |
| Fixture Housing Material | Die-Cast Aluminium |
| Fixture Length (inch) | 27-3/4 |
| Fixture Lens Material | No Lens |
| Fixture Mounting Location | Pole |
| Fixture Rated Life (hour) | 100000 |
| Fixture Sensor Type | Motion |
| Fixture Temperature Range (°F) | -40 to 104 |
| Fixture Width (inch) | 11-3/4 |
| Height (inch) | 27-1/2 |
| Includes | 3-Pin Twist Lock Receptacle; Shorting Cap |
| Includes Lamp | No |
| Lens Type | N/A - LED Board & Array |
| Light Technology | LED |
| Maximum Operating Temperature (°F) | 104 |
| Minimum Operating Temperature (°F) | -40 |
| Mount Type | Arm |
| Rated Life (hour) | 100000 |
| Socket Type | None |
| Standards | ANSI C136.31-2010; ANSI/IEEE C62.41.2; DLC; IP65; RoHS Compliant; UL/cUL Listed to UL1598 |
| Suggested Lamp Item No. | N/A - LED Board |
| Voltage (V) | 120-277 AC |
| Width (inch) | 11-3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.
Feature
Area Light Mount Type Arm Lumens 11 400 lm Fixture Wattage 70 W Light Distribution Shape Type III LED Replacement For 150W MH 175W MH 250W MH Fixture Sensor Type Motion Light Technology LED Color Temperature 4000K Color Rendering Index 70 Voltage 120-277V AC Height 27 1/2 in Width 11 3/4 in Depth 5 1/4 in Includes Lamp No Suggested Lamp Item No N/A - LED Board Lamp Watts 70 W Rated Life 100 000 hr Fixture Housing Color Bronze Fixture Housing Material Die-Cast AluminumProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
