BURTON Movable Exam & Surgical Light

Sebelum PPN:
Rp7.799.900 - Rp26.999.900
Spesifikasi
Operating Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld medical lights emit ultraviolet (UV) radiation for dermatology exams as well as forensics, housekeeping inspections, security, and other testing that can't be done with standard white light. They can reveal skin disorders and infections, bodily fluids, stains, leaks, and more. Their handle provides a grip to move and aim the light. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Feature
Examination Light Lighting Technology Fluorescent Operating Voltage 120V AC Wattage 14 W Diopter 5 Magnification 2.25x Focal Length 8 in Housing Color White Housing Material Plastic Includes Bulb Yes Includes Ultraviolet Light Yes Lamp Life 6 000 hr Lens Material Glass Magnification Lens Yes Manufacturer Warranty Length 5 yr Limited Number of Bulbs 2 (UV) Overall Length 5.5 in Overall Width 6.75 in Power Cord Length 5 ft

Ulasan Produk

Tidak ada ulasan