WALDMANN Machine Tool Light

Sebelum PPN:
Rp939.900 - Rp22.999.900
Spesifikasi
UNSPSC39111516

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck machine tool lights bend at any point along their arm to move the light head up and down, back and forth, and side to side for precise positioning. They allow a wide range of adjustment but don't lock in place like articulating lights. These machine lights produce a tighter light beam for more focused coverage than rectangular and tubular machine lights.
Feature
Task Light Arm Reach 23.625 in Arm Design Gooseneck Bulb Wattage 6 W Color Black IP Rating IP67 Lighting Technology LED Maximum Brightness 460 lm Mount Type Screw-Down Base Operating Voltage 100 to 240V AC Power Cord Length 10 ft Arm Adjustability Any Which Way Base Diameter Not Applicable Color Rendering Index 70 Color Temperature 5000K Electrical Connection Type Plug Head Diameter 3.23 in Arm Material Aluminum Beam Angle 30 Degrees Bulb Base Type Bottom Flanged

Ulasan Produk

Tidak ada ulasan