LUMAPRO Lantern & Spotlight

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp639.900
Spesifikasi
UNSPSC39111702
Alternate Battery SizeD
ApplicationGeneral Purpose
Battery ChemistryAlkaline
Battery SizeD
Beam ColorWhite
Beam Distance Levels (m)1; 14
Beam FocusFixed
Beam Intensity Levels (cd)49
Beam PatternFlood
Body ColorGray
Body MaterialPlastic
Brightness Levels (lm)400
Drop Rating (m)1
Grip MaterialPlastic
Grip StyleRibbed
Handle ShapeAngled
Hands Free CapableYes
Head AdjustabilityNo
IP RatingIPX4
IncludesCarabiner
Includes BatteriesNo
Includes ChargerNo
Lamp Life (hour)50000
Lens MaterialPolycarbonate
Light Output ModesHigh; Low
Lighting TechnologyLED
Maximum Beam Distance (m)14
Maximum Brightness (lm)400
Maximum Operating Temperature (°F)104
Maximum Run Time (hour)28
Minimum Operating Temperature (°F)32
Mount TypeCarabiner
Number of Batteries4
Number of Light Output Levels3
Overall Diameter (inch)4-3/4
Overall Height (inch)7-7/8
Overall Length (inch)4-3/4
Overall Width (inch)4-3/4
Peak Beam Intensity (cd)49
Power SourceBattery
RechargeableNo
Resistance PropertiesWater Resistant
Run Time Levels (hour)28; 307
Run Time at Maximum Brightness (hour)28
Special Operating ModesNight light
StandardsANSI/NEMA FL 1
Switch LocationBody
Switch TypePush Button
Weight with Batteries (lbs)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof spotlights seal out liquids to prevent damage to the lights. They carry an Ingress Protection (IP) rating indicating that they withstand immersion in water. These spotlights are commonly used by water rescue and recovery teams and for other marine applications. Spotlights focus light into a tight beam and cast it over a long distance. Their pistol-grip handle allows precise positioning to aim light at specific targets.
Feature
Waterproof Spotlight Battery Size 3.7V Includes Batteries Yes Number of Batteries 1 Rechargeable Yes Includes Charger Yes Body Color Gray Body Material Plastic Maximum Beam Distance 440 m Maximum Brightness 700 lm Run Time at Maximum Brightness 2.5 hr Number of Light Output Modes 3 Charger Style Included Micro USB Cable Battery Chemistry Lithium Ion Beam Color White Handle Shape Pistol Grip Hazardous Location Specification Not Rated IP Rating IP67 Special Operating Modes Strobe

Ulasan Produk

Tidak ada ulasan