Fellowes Keyboard and Mouse Tray
#Grup produk P109626774
Spesifikasi
| UNSPSC | 43211804 |
|---|---|
| Color | Black |
| Features | Attaches To 1-3/4 in Thick Surfaces Without Tools; Memory Foam Wrist Rest W/Microban; Single Lever Tilt and Slide Adjustment; Textured Mousing Surface |
| For use with | Straight Workstations |
| Height (inch) | 3-1/2 |
| Includes | Keyboard Tray; Mouse Tray; Wrist Support |
| Length (inch) | 29-1/4 |
| Material | Fiberboard |
| Width (inch) | 11-1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Each of these keyboard managers is designed to help support your keyboard and mouse, providing ergonomic support while working on a desktop computer. They attach without tools and offer both tilt and slide adjustment.
Feature
Keyboard Manager Clamp Black Fiberboard Height 3 1/2 in Length 29 1/4 in Width 11 1/2 in Attaches To 1 3/4 in Thick Surfaces Without Tools Memory Foam Wrist Rest W/Microban Single Lever Tilt and Slide Adjustment Textured Mousing Surface For Use With Straight Workstations Includes Keyboard Tray Mouse Tray Wrist SupportUlasan Produk
Tidak ada ulasan




















































































































































