LUMAPRO Jobsite Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.599.900 - Rp10.999.900
Spesifikasi
Adjustable HeightYes
Frame ColorYellow
Hazard ClassificationNot Rated
Hazardous Location SpecificationNot Rated
Head ColorYellow
Includes BulbYes
Job Light TypeFloor Stand Light
Light DistributionFlood
Number of Brightness Levels1
Operating Voltage (V)120 AC
Power SourceCorded
RechargeableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor stand lights have a stable base that sets them close to the ground, so they resist tipping over. Their handles provide a grip to carry and position the light.
Feature
Temporary Job Site Light Power Source Corded Battery Chemistry Not Applicable Maximum Run Time Not Applicable Maximum Brightness 3 754 lm Number of Brightness Levels 1 Power Cord Length 6 ft Operating Voltage 120V AC Lighting Technology Metal Halide Number of Lamp Heads 1 Mount Type Floor Stand Magnet Frame Color Yellow Hazardous Location Specification Not Rated IP Rating Not Rated Maximum Height Adjustment 2.5 in Includes Bulb Yes Adjustable Height Yes

Ulasan Produk

Tidak ada ulasan