RAILHEAD GEAR Industrial Penlight & Inspection Light

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC39111702
Alternate Battery SizeProprietary
ApplicationTactical
Battery ChemistryLithium Ion
Battery Size10440
Beam ColorWhite
Beam Distance Levels (m)30; 116
Beam FocusFixed
Beam PatternFlood
Body ColorBlack
Body MaterialAluminium
Brightness Levels (lm)20; 400
Charger Style IncludedMicro USB Cord
Charging Time (hour)2
IP RatingIPX4
Includes BatteriesYes
Includes ChargerNo
Lamp Life (hour)50000
Lens MaterialPolycarbonate
Light Output ModesHigh; Low
Lighting TechnologyLED
Manufacturer Part NumberPL-160R
Maximum Beam Distance (m)115.8
Maximum Brightness (lm)400
Maximum Run Time (hour)12.5
Mount TypeClip
Number of Batteries1
Number of Light Output Levels2
Overall Height (inch)6-1/4
Overall Length (inch)6-1/4
Overall Width (inch)3/4
Power SourceBattery
RechargeableYes
Resistance PropertiesWeather Resistant
Run Time Levels (hour)2; 12.5
Run Time at Maximum Brightness (hour)2
Special FeaturesCharging Indicator Light; Multifuel
Special Operating ModesNo Special Light Output
StandardsANSI/NEMA FL 1
Switch TypePush Button
Weight with Batteries (oz)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultraviolet (UV) rays emitted by these inspection lights reveal leaks, stains, bodily fluids, counterfeit currency, and fraudulent documents that would be difficult or impossible to see with standard white light. Also known as black light penlights, they cause phosphors in security strips, dyes, and other substances to glow. UV penlights are commonly used by HVAC techs, mechanics, cleaning crews, exterminators, security agents, and forensic investigators. They don't give off white light for illumination, and they are not for disinfection. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Feature
Industrial UV Inspection Penlight Battery Chemistry Alkaline Battery Size AAA Includes Batteries Yes Number of Batteries 2 Rechargeable No Beam Pattern Spot Body Color Black Blue Red Yellow Body Material Aluminum Lighting Technology LED Number of Light Output Modes 2 Maximum Beam Distance 20 ft Maximum Brightness 325 lm/W Run Time at Maximum Brightness 2.75 hr Weight with Batteries 3.2 oz Beam Color Black Beam Focus Fixed Includes Secondary Light No Drop Rating 1 m

Ulasan Produk

Tidak ada ulasan