Diversey Industrial Penlight & Inspection Light

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC39111702
Alternate Battery SizeAAA
ApplicationGeneral Use
Battery ChemistryAlkaline
Battery SizeAAA
Beam ColorBlack
Beam FocusFixed
Body ColorBlack
Body MaterialPlastic
Includes BatteriesNo
Includes ChargerNo
Lighting TechnologyLED
Manufacturer Part NumberD5696916
Number of Batteries3
Power SourceBattery
RechargeableNo
Special FeaturesMultifuel
Special Operating ModesUltraviolet
Weight with Batteries (oz)11.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultraviolet (UV) rays emitted by these inspection lights reveal leaks, stains, bodily fluids, counterfeit currency, and fraudulent documents that would be difficult or impossible to see with standard white light. Also known as black light penlights, they cause phosphors in security strips, dyes, and other substances to glow. UV penlights are commonly used by HVAC techs, mechanics, cleaning crews, exterminators, security agents, and forensic investigators. They don't give off white light for illumination, and they are not for disinfection. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Feature
UV Inspection Light Battery Chemistry Alkaline Battery Size AAA Includes Batteries No Number of Batteries 3 Rechargeable No Body Color Black Body Material Plastic Lighting Technology LED Weight with Batteries 11.6 oz Alternate Battery Size AAA Includes Charger No Beam Color Black Beam Focus Fixed Special Features Multifuel Special Operating Modes Ultraviolet Package Quantity 4

Ulasan Produk

Tidak ada ulasan

Halaman Terkait