TEKTITE Industrial Penlight & Inspection Light
#Grup produk P109625492
Spesifikasi
| UNSPSC | 39111516 |
|---|---|
| Alternate Battery Size | AA |
| Application | Industrial |
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Beam Color | Black |
| Beam Distance Levels (m) | 1 |
| Beam Focus | Fixed |
| Beam Pattern | Flood |
| Body Color | Black |
| Body Diameter (inch) | 1-1/4 |
| Body Material | ABS; Polycarbonate |
| Drop Rating (m) | 3 |
| Hazardous Location Specification | Not Rated |
| IP Rating | IPX8 |
| Includes | Lens Glare Guard; Wrist Lanyard |
| Includes Batteries | Yes |
| Includes Charger | No |
| Includes Secondary Light | No |
| Intrinsically Safe | No |
| Lamp Life (hour) | 10000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High |
| Lighting Technology | LED |
| Manufacturer Part Number | UV-4 |
| Maximum Beam Distance (ft) | 10 |
| Mounting Location | Wrist |
| Number of Batteries | 3 |
| Number of Light Output Levels | 1 |
| Overall Length (inch) | 7-3/8 |
| Power Source | Battery |
| Rechargeable | No |
| Resistance Properties | Water Resistant |
| Run Time Levels (hour) | 20 |
| Run Time at Maximum Brightness (hour) | 20 |
| Series | Trek |
| Special Features | Multifuel |
| Special Operating Modes | No Special Light Output |
| Standards | CE Certified (European Union Compliant) |
| Switch Location | Head |
| Switch Type | Twist |
| Weight with Batteries (oz) | 4.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultraviolet (UV) rays emitted by these inspection lights reveal leaks, stains, bodily fluids, counterfeit currency, and fraudulent documents that would be difficult or impossible to see with standard white light. Also known as black light penlights, they cause phosphors in security strips, dyes, and other substances to glow. UV penlights are commonly used by HVAC techs, mechanics, cleaning crews, exterminators, security agents, and forensic investigators. They don't give off white light for illumination, and they are not for disinfection. Caution: UV light should not be shined into eyes, and UV protective eyewear should be worn as a precaution when using these lights.
Feature
UV Inspection Light Battery Chemistry Alkaline Battery Size AA Includes Batteries Yes Number of Batteries 3 Rechargeable No Beam Pattern Flood Body Color Black Body Material ABS Polycarbonate Lighting Technology LED Number of Light Output Modes 1 Maximum Beam Distance 10 ft Maximum Brightness 99 lm Run Time at Maximum Brightness 20 hr Weight with Batteries 4.5 oz Alternate Battery Size AA Includes Charger No Beam Color Black Beam Focus Fixed Includes Secondary Light NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
