Control Company Food Service Thermometer

Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
UNSPSC52151648
Accuracy (°C)±1
ApplicationFood Safety
Calibration CertificateTraceable
Case MaterialStainless Steel
Dial Size (inch)1-3/4
Diameter (inch)1-3/4
Digit Size (inch)3/8
Display TypeLCD
For Food ContactNo
IncludesSilver-Oxide Battery
Metal DetectableNo
Minimum Temperature (°C)-20
NSF-certifiedNo
Sub BrandTraceable(R)
Thermometer TypeDishwasher Thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dishwasher thermometers measure the temperature inside a dishwasher and ensure that sterilization has occurred. They are waterproof and withstand the pressures, stresses, and temperatures involved with repeated washing cycles.
Feature
Waterproof Thermometer Metal Detectable No Case Material Stainless Steel Digit Size 3/8 in Features Dishwasher Includes Silver-Oxide Battery Manufacturers Warranty Length 1 yr Maximum Temperature 85 Degrees C Minimum Temperature -20 Degrees C Overall Diameter 1 3/4 in For Food Contact No Dial Size 1 3/4 in Product Type Dishwasher Thermometer Accuracy ±1 Degrees C Application Food Safety Calibration Certificate Traceable(R) Overall Length 5 in Display Type LCD NSF Certified No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait