Wesco Dock Light & Replacement Head

Sebelum PPN:
Rp8.399.900 - Rp9.099.900
Spesifikasi
UNSPSC39111605
Arm Swivel Angle (°)180
Bulb Power (W)150/300
For Bulb Type NumberPAR-38; R40
For LocationIndoor
Head Diameter (inch)8
Head MaterialSteel
Head Material FinishBrass Plated
IP RatingNot Rated
Includes BulbNo
Lighting TechnologyBulb Dependent
Mounting LocationWall
Operating Voltage (V)120 AC
Power Cord Length (ft)10
StandardsUL
Switch TypeToggle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Folding arm dock lights swing out from the wall to move the light head into position and fold back against the wall when not in use. Their arm is made of solid segments that connect on a hinge, and their light head tilts to aim the beam at the desired location. They pivot on their hinge to deflect accidental blows and impacts, minimizing the risk of damage to the light.
Feature
Dock Light Arm Reach 24 in Arm Swivel Angle 180 Degrees Bulb Wattage 150/300 W Head Depth Not Applicable Head Width Not Applicable Includes Bulb No Lighting Technology Bulb Dependent Operating Voltage 120V AC Power Cord Length 10 ft Arm Design Non-Articulating For Location Indoor IP Rating Not Rated For Bulb Type Number PAR-38 R40 Head Diameter 8 in Head Material Steel Head Material Finish Brass Plated

Ulasan Produk

Tidak ada ulasan