AFX INC. Decorative LED Wall Sconce
#Grup produk P109601377
Spesifikasi
| UNSPSC | 39111501 |
|---|---|
| Bulb Quantity | 1 |
| Color Rendering Index | 80 |
| Color Temperature (Kelvin) | 3000 |
| Compliance Type | Not Rated |
| Dimmable | No |
| Dimming Method | No Dimming |
| Dimming Type | No Dimming |
| Environmental Rating | Damp Location Rated |
| Fixture Type | Sconce |
| For Bulb Type | Integrated LED |
| Housing Finish | Brushed Nickel |
| Housing Material | Steel |
| Includes | Back Plate |
| Includes Bulb | Yes |
| Includes Mounting Hardware | Yes |
| Lens Material | Acrylic |
| Light Output (Lm) | 900 |
| Lighting Certification | ENERGY STAR |
| Lighting Technology | LED |
| Manufacturer Part Number | VNTS071009L30ENBN |
| Maximum Fixture Wattage (W) | 9 |
| Mounting Hardware Type | Backplate |
| Overall Height (inch) | 9-7/8 |
| Overall Length (inch) | 3-1/2 |
| Overall Width (inch) | 7-1/8 |
| Rated Life (hour) | 50000 |
| Series | Ventura |
| Shade Color | White |
| Shade Material | Acrylic |
| Shade Shape | Half Round |
| Standards | ADA; cETLus |
| Voltage (V) | 120 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The half-round diffuser and ringed metal trim of Ventura wall sconces add an upscale quality without being overly ornate. These sconces have an open top and bottom for a wall-wash effect that makes small spaces seem larger. Integrated LED arrays mean there are no light bulbs to install or change.
Feature
Ventura LED Sconce Series Ventura Light Output 900 lm Color Temperature 3000K Color Rendering Index 80 Housing Finish Brushed Nickel Maximum Fixture Wattage 9 W Voltage 120V AC Dimmable No Overall Length 3 1/2 in Overall Width 7 1/8 in Overall Height 9 7/8 in Compliance Type Not Rated Ballast Quantity Not Applicable Bulb Quantity 1 Diameter Not Applicable Dimming Method No Dimming Dimming Type No Dimming Environmental Rating Damp Location Rated Fixture Type SconceProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
